Skip Content
L-WRENCH METRIC 5.5MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

L-WRENCH METRIC 5.5MM

BONDHUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BHS10966
  • Mfr. Model # 10966
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 129
  • Shipping Weight 0.074 lbs

Product Details

Balldriver L-wrench is two tools in one. The ball end provides the convenience and speed of off-axis rotation and the long-arm provides the leverage to attain full torque. Size 7 mm. Length 150 mm.

Technical Specs

  • Finish ProGuard(TM)
  • Item Ball End L-Wrenches
  • SAE or Metric Metric
  • Tip Size 5.5mm
  • Shape L
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Blade Material Protanium(R) High Torque Steel
  • Working Angle 25 deg.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List