Skip Content
L WRENCH HEX LONG METRIC 6.9 9.0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

L WRENCH HEX LONG METRIC 6.9 9.0

BONDHUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BHS15974
  • Mfr. Model # 15974
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 129
  • Shipping Weight 0.28 lbs

Product Details

Long metric chamfered L-wrench, 6.9 mm x 9.0 mm.

Technical Specs

  • Finish ProGuard(TM)
  • Item Hex End L-Wrench
  • SAE or Metric Metric
  • Handle Colour Red
  • Shape L
  • Tip Size 9 mm
  • Blade Material Protanium(R) High Torque Steel
  • Arm Length 6.20"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list