Skip Content
L WRENCH HEX LONG METRIC 4.5 4.5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

L WRENCH HEX LONG METRIC 4.5 4.5IN

BONDHUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BHS15962
  • Mfr. Model # 15962
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 129
  • Shipping Weight 0.009 lbs

Product Details

Long metric chamfered L-wrench, 4.5 mm x 4.5 mm.

Technical Specs

  • Item Hex End L-Wrench
  • Finish ProGuard(TM)
  • Handle Colour Red
  • Handle Length 1"
  • Shape L
  • Tip Size 4.5mm
  • Blade Material Protanium(R) High Torque Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Arm Length 4-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list