Skip Content
L WRENCH HEX LONG METRIC 11.6 19 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

L WRENCH HEX LONG METRIC 11.6 19

BONDHUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BHS15988
  • Mfr. Model # 15988
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 129
  • Shipping Weight 2.09 lbs

Product Details

Long metric chamfered L-wrench, 11.6 mm x 19 mm.

Technical Specs

  • Item Hex End L-Wrench
  • Finish ProGuard(TM)
  • SAE or Metric Metric
  • Handle Colour Red
  • Tip Size 19mm
  • Shape L
  • Blade Material Protanium(R) High Torque Steel
  • Arm Length 11.60"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list