Skip Content
L WRENCH HEX LONG METRIC 11 17 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

L WRENCH HEX LONG METRIC 11 17

BONDHUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BHS15986
  • Mfr. Model # 15986
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 129
  • Shipping Weight 1.722 lbs

Product Details

Long metric chamfered L-wrench, 11 mm x 17 mm.

Technical Specs

  • Item Hex End L-Wrench
  • SAE or Metric Metric
  • Finish ProGuard(TM)
  • Shape L
  • Handle Colour Red
  • Tip Size 17 mm
  • Arm Length 11"
  • Blade Material Protanium(R) High Torque Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list