L WRENCH HEX LONG 8.3IN 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

L WRENCH HEX LONG 8.3IN 1/2

BONDHUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BHS15916
  • Mfr. Model # 15916
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 129
  • Shipping Weight 0.63 lbs

Product Details

Long SAE chamfered L-wrench, 8.3 inch x 1/2 inch.

Technical Specs

  • Finish ProGuard(TM)
  • Item Hex End L-Wrench
  • Handle Colour Yellow
  • Shape L
  • Tip Size 1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Blade Material Protanium(R) High Torque Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list