Skip Content
L WRENCH HEX LONG 4IN 9/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

L WRENCH HEX LONG 4IN 9/64

BONDHUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BHS15908
  • Mfr. Model # 15908
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 129
  • Shipping Weight 0.26 lbs

Product Details

Long SAE chamfered L-wrench, 4 inch x 9/64 inch.

Technical Specs

  • Item Hex End L-Wrench
  • Finish ProGuard(TM)
  • Handle Colour Yellow
  • SAE or Metric SAE
  • Handle Length 0.8"
  • Blade Material Protanium(R) High Torque Steel
  • Tip Size 9/64"
  • Shape L
  • Arm Length 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List