Skip Content
L WRENCH HEX LONG 3.2IN 5/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

L WRENCH HEX LONG 3.2IN 5/64

BONDHUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BHS15904
  • Mfr. Model # 15904
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 129
  • Shipping Weight 0.1 lbs

Product Details

Long SAE chamfered L-wrench, 3.2 inch x 5/64 inch.

Technical Specs

  • Item Hex End L-Wrench
  • Finish ProGuard(TM)
  • Handle Colour Yellow
  • SAE or Metric SAE
  • Shape L
  • Tip Size 5/64"
  • Blade Material Protanium(R) High Torque Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list