Skip Content
L WRENCH BALL DRIVER SNG 9/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

L WRENCH BALL DRIVER SNG 9/64

BONDHUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BHS15708
  • Mfr. Model # 15708
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.274 lbs

Technical Specs

  • Finish Black Oxide
  • Item Tamper Resistant Torx Key
  • Shape L
  • Arm Length 3"
  • Tip Size T8
  • Blade Material Heat Treated 8650 Chrome Nickel Alloy Hex Steel
  • Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D
  • Handle Length 9/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list