Skip Content
L WRENCH BALL DRIVER SNG 4MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

L WRENCH BALL DRIVER SNG 4MM

BONDHUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BHS15760
  • Mfr. Model # 15760
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.357 lbs

Technical Specs

  • Finish Black Oxide
  • Item Tamper Resistant Torx Key
  • Handle Length 1-5/8"
  • Shape L
  • Blade Material Heat Treated 8650 Chrome Nickel Alloy Hex Steel
  • Tip Size T60
  • Arm Length 8-1/4"
  • Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list