Skip Content
L-WRENCH 5/64IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

L-WRENCH 5/64IN

BONDHUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BHS10904
  • Mfr. Model # 10904
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 129
  • Shipping Weight 0.06 lbs

Product Details

Balldriver L-wrench is two tools in one. The ball end provides the convenience and speed of off-axis rotation and the long-arm provides the leverage to attain full torque. Size 5/64 inch. Length 3.2 inches.

Technical Specs

  • Finish ProGuard(TM)
  • Item Ball End L-Wrenches
  • Shape L
  • Tip Size 5/64"
  • Working Angle 25 deg.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Blade Material Protanium(R) High Torque Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list