Skip Content
L-TRACK,24IN,UNFINISHED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

L-TRACK,24IN,UNFINISHED

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF32J640
  • Mfr. Model # 32J640
  • UNSPSC # 31162108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.166 lbs

Technical Specs

  • Depth 1/2"
  • Finish Natural
  • For Use With L-Track Fittings
  • Item L-Track
  • Material Aluminum
  • Length 24"
  • Width 1-1/3"
  • Mounting Style Bolt-On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list