Skip Content
L SIGN SPILL STATION 7X7 PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

L SIGN SPILL STATION 7X7 PL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2605
  • Mfr. Model # 2605
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Item Safety Sign
  • Legend Spill Station
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Includes Adhesive Mounting Pads
  • Double-Sided Yes
  • Glow-in-the-Dark No
  • UV Resistant No
  • Sign Shape L-Shaped
  • Width 7"
  • Height 7"
  • Thickness 0.125"
  • Standards LEED Accreditation
  • Legend Style Text
  • Sign Material Plastic
  • Printed Language English
  • Sign Subject Matter Spill Control
  • Sign Mounting Style With Mounting Holes, L-Shaped

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List