Skip Content
L SIGN SAFETY SHOWER 7X7 PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

L SIGN SAFETY SHOWER 7X7 PL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2529
  • Mfr. Model # 2529
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Item Safety Sign
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Safety Shower
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Includes Adhesive Mounting Pads
  • Glow-in-the-Dark No
  • UV Resistant No
  • Double-Sided Yes
  • Sign Shape L-Shaped
  • Height 7"
  • Width 7"
  • Thickness 0.125"
  • Standards LEED Accreditation
  • Sign Material Plastic
  • Legend Style Text
  • Sign Subject Matter Eyewash and Shower
  • Sign Legend Color Green
  • Sign Background Color White
  • Printed Language English
  • Sign Mounting Style With Mounting Holes, L-Shaped

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list