Skip Content
L SIGN FIRE EXTINGUISHER 11X8 PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

L SIGN FIRE EXTINGUISHER 11X8 PL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2615
  • Mfr. Model # 2615
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Legend Fire Extinguisher
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Item Safety Sign
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Includes Adhesive Mounting Pads
  • Height 11"
  • Width 8"
  • Thickness 0.125"
  • Legend Style Text and Symbol
  • Sign Material Plastic
  • Sign Subject Matter Fire Equipment
  • UV Resistant No
  • OSHA Compliant Yes
  • Sign Shape L-Shaped
  • Sign Mounting Style With Mounting Holes, L-Shaped
  • Glow-in-the-Dark No
  • Sign Legend Color White
  • Printed Language English, Spanish
  • Sign Background Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list