Skip Content
L SIGN FIRE ALARM 7X7 PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

L SIGN FIRE ALARM 7X7 PL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2553
  • Mfr. Model # 2553
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Item Safety Sign
  • Legend Fire Alarm
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Includes Adhesive Mounting Pads
  • Height 7"
  • Width 7"
  • Thickness 0.125"
  • Legend Style Text and Symbol
  • Sign Material Plastic
  • UV Resistant No
  • Sign Mounting Style With Mounting Holes, L-Shaped
  • Sign Legend Color White
  • Glow-in-the-Dark No
  • Sign Subject Matter Fire Equipment
  • Sign Shape L-Shaped
  • Sign Background Color Red
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list