Skip Content
L SIGN EYE WASH BILINGUAL 11X8 PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

L SIGN EYE WASH BILINGUAL 11X8 PL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2617
  • Mfr. Model # 2617
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Item Safety Sign
  • Legend Eye Wash
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Includes Adhesive Mounting Pads
  • Glow-in-the-Dark No
  • Double-Sided Yes
  • UV Resistant No
  • Sign Shape L-Shaped
  • Height 11"
  • Width 8"
  • Standards LEED Accreditation, UL Listed
  • Thickness 0.125"
  • Sign Material Plastic
  • Legend Style Text and Symbol
  • Sign Subject Matter Eyewash and Shower
  • Sign Legend Color Green
  • Printed Language English, Spanish
  • Sign Background Color White
  • Sign Mounting Style With Mounting Holes, L-Shaped

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list