Skip Content
L SIGN EYE WASH 7X7 PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

L SIGN EYE WASH 7X7 PL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2519
  • Mfr. Model # 2519
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Safety Sign
  • Legend Eye Wash
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Includes Adhesive Mounting Pads
  • Sign Shape L-Shaped
  • UV Resistant No
  • Double-Sided Yes
  • Glow-in-the-Dark No
  • Height 7"
  • Width 7"
  • Thickness 0.125"
  • Standards LEED Accreditation, UL Listed
  • Sign Material Plastic
  • Legend Style Text and Symbol
  • Sign Subject Matter Eyewash and Shower
  • Sign Legend Color Green
  • Sign Background Color White
  • Printed Language English
  • Sign Mounting Style With Mounting Holes, L-Shaped

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list