Skip Content
L SIGN AUTHORIZED PERSONNEL 7X7 PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

L SIGN AUTHORIZED PERSONNEL 7X7 PL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2577
  • Mfr. Model # 2577
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Item Safety Sign
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Authorized Personnel Only
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Includes Adhesive Mounting Pads
  • Width 7"
  • Height 7"
  • Thickness 0.125"
  • Standards LEED Accreditation
  • Sign Material Plastic
  • Legend Style Text and Symbol
  • UV Resistant Yes
  • Sign Mounting Style With Mounting Holes, L-Shaped
  • Glow-in-the-Dark No
  • Sign Shape L-Shaped
  • Sign Subject Matter Authorized Personnel and Restricted Access
  • Double-Sided Yes
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list