Skip Content
L CLAMP REGULAR DUTY SERRATED PAD 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

L CLAMP REGULAR DUTY SERRATED PAD 1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D620
  • Mfr. Model # 10D620
  • UNSPSC # 31162900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.69 lbs

Technical Specs

  • Bar Size (In.) 13/32 x 4-23/37
  • Application For Welding and Fabrication
  • Bar Thickness (In.) 13/32
  • Handle Length (In.) 4-23/32
  • Item Sliding Arm Bar Clamp, Serrated Pad
  • Load Capacity (Lb.) 2500
  • Max. Jaw Opening (In.) 12In
  • Nominal Rail Size (In.) 1-5/32 x 19/32
  • Screw Size (In.) phase 25/32
  • Spindle Dia. (In.) phase 25/32
  • Throat Depth (In.) 5-1/2 In
  • Opening (In.) 12In
  • Type Regular Duty
  • Swivel Pad (In.) phase 1-5/8 x 5/8
  • Pad Type Serrated
  • Nominal Clamping Pressure 2,500
  • Swivel Type Yes
  • Clamp Face (In.) phase1-5/8
  • Bar Width (In.) 4-23/32
  • Handle Material Steel
  • Bar Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list