Skip Content
L CLAMP REGULAR DUTY 40 LN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

L CLAMP REGULAR DUTY 40 LN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D616
  • Mfr. Model # 10D616
  • UNSPSC # 31162900
  • CATALOGUE PAGE # 818
  • Shipping Weight 13.22 lbs

Product Details

F-Series sliding-arm bar clamp. Cold drawn profiled steel rail is precisely tempered and hardened. Nickel chrome plating for high corrosion resistance. Sliding arm is made of tempered and hardened drop forged steel. Acme thread screw is made from specially developed tool steel.

Technical Specs

  • Bar Size (In.) 13/32 x 4-23/36
  • Application For Welding and Fabrication
  • Handle Length (In.) 4-23/32
  • Load Capacity (Lb.) 2500
  • Bar Thickness (In.) 13/32
  • Item Sliding Arm Bar Clamp
  • Max. Jaw Opening (In.) 40
  • Nominal Rail Size (In.) 1-5/32 x 19/32
  • Screw Size (In.) 25/32
  • Type Regular Duty
  • Spindle Dia. (In.) 25/32
  • Throat Depth (In.) 4-3/4
  • Opening (In.) 40
  • Pad Type Smooth
  • Swivel Pad (In.) 1-5/8 x 5/8
  • Clamp Face (In.) phase1-5/8
  • Swivel Type Yes
  • Bar Width (In.) 4-23/32
  • Nominal Clamping Pressure 2,500 lbs.
  • Handle Material Steel
  • Bar Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list