Skip Content
L CLAMP REGULAR DUTY 20 LN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

L CLAMP REGULAR DUTY 20 LN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D614
  • Mfr. Model # 10D614
  • UNSPSC # 31162900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.96 lbs

Technical Specs

  • Bar Thickness (In.) 13/32
  • Application For Welding and Fabrication
  • Bar Size (In.) 13/32 x 4-23/35
  • Load Capacity (Lb.) 2500
  • Item Sliding Arm Bar Clamp
  • Handle Length (In.) 4-23/32
  • Max. Jaw Opening (In.) 20In
  • Nominal Rail Size (In.) 1-5/32 x 19/32
  • Screw Size (In.) phase 25/32
  • Throat Depth (In.) 5-1/2 In
  • Spindle Dia. (In.) phase 25/32
  • Type Regular Duty
  • Nominal Clamping Pressure 2,500
  • Swivel Pad (In.) phase 1-5/8 x 5/8
  • Swivel Type Yes
  • Clamp Face (In.) phase1-5/8
  • Bar Width (In.) 4-23/32
  • Pad Type Smooth
  • Opening (In.) 20In
  • Handle Material Steel
  • Bar Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list