L CLAMP REGULAR DUTY 16 LN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

L CLAMP REGULAR DUTY 16 LN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D613
  • Mfr. Model # 10D613
  • UNSPSC # 31162900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.13 lbs

Technical Specs

  • Application For Welding and Fabrication
  • Bar Size (In.) 13/32 x 4-23/35
  • Bar Thickness (In.) 13/32
  • Load Capacity (Lb.) 2500
  • Item Sliding Arm Bar Clamp
  • Handle Length (In.) 4-23/32
  • Max. Jaw Opening (In.) 16In
  • Nominal Rail Size (In.) 1-5/32 x 19/32
  • Type Regular Duty
  • Screw Size (In.) phase 25/32
  • Throat Depth (In.) 4-3/4 In
  • Nominal Clamping Pressure 2,500
  • Opening (In.) 16In
  • Spindle Dia. (In.) phase 25/32
  • Pad Type Smooth
  • Bar Width (In.) 4-23/32
  • Swivel Type Yes
  • Handle Material Steel
  • Clamp Face (In.) phase1-5/8
  • Bar Material Steel
  • Swivel Pad (In.) phase 1-5/8 x 5/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list