Skip Content
L CLAMP LIGHT DUTY 8 LN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

L CLAMP LIGHT DUTY 8 LN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D602
  • Mfr. Model # 10D602
  • UNSPSC # 31162900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.94 lbs

Technical Specs

  • Application For Welding and Fabrication
  • Handle Length (In.) 3-17/32
  • Bar Size (In.) 5/16) x 3-17/32
  • Bar Thickness (In.) 5/16
  • Item Sliding Arm Bar Clamp
  • Load Capacity (Lb.) 900
  • Max. Jaw Opening (In.) 7-1/16"
  • Nominal Rail Size (In.) 3/4 x 3/8
  • Screw Size (In.) phase 5/8
  • Spindle Dia. (In.) phase 5/8
  • Throat Depth (In.) 3-15/16 In
  • Type Light Duty
  • Opening (In.) 8In
  • Nominal Clamping Pressure 900
  • Swivel Pad (In.) phase 1-1/4 x 17/32
  • Pad Type Smooth
  • Swivel Type Yes
  • Clamp Face (In.) phase1-1/4
  • Handle Material Steel
  • Bar Width (In.) 3-17/32
  • Bar Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list