Skip Content
L CLAMP LIGHT DUTY 6 LN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

L CLAMP LIGHT DUTY 6 LN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D601
  • Mfr. Model # 10D601
  • UNSPSC # 31162900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.39 lbs

Technical Specs

  • Bar Size (In.) 5/16 x 3-17/32
  • Application For Welding and Fabrication
  • Handle Length (In.) 3-17/32
  • Item Sliding Arm Bar Clamp
  • Load Capacity (Lb.) 600
  • Bar Thickness (In.) 5/16
  • Nominal Rail Size (In.) 5/8 X 9/32
  • Screw Size (In.) phase 17/32
  • Spindle Dia. (In.) phase 17/32
  • Throat Depth (In.) 3-1/8In
  • Max. Jaw Opening (In.) 6-3/4"
  • Nominal Clamping Pressure 600
  • Opening (In.) 6In
  • Type Light Duty
  • Swivel Pad (In.) phase 1 x 15/32
  • Pad Type Smooth
  • Swivel Type Yes
  • Bar Width (In.) 3-17/32
  • Handle Material Steel
  • Clamp Face (In.) phase1
  • Bar Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list