Skip Content
L CLAMP LIGHT DUTY 38 LN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

L CLAMP LIGHT DUTY 38 LN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D609
  • Mfr. Model # 10D609
  • UNSPSC # 31162900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.25 lbs

Technical Specs

  • Application For Welding and Fabrication
  • Bar Size (In.) 13/32 x 4-23/33
  • Bar Thickness (In.) 13/32
  • Item Sliding Arm Bar Clamp
  • Handle Length (In.) 4-23/32
  • Load Capacity (Lb.) 2000
  • Max. Jaw Opening (In.) 39In
  • Nominal Rail Size (In.) 1-1/32 x 1/2
  • Spindle Dia. (In.) phase 23/32
  • Throat Depth (In.) 4-3/4 In
  • Screw Size (In.) phase 23/32
  • Type Light Duty
  • Nominal Clamping Pressure 2,000
  • Swivel Pad (In.) phase 1-1/2 x 5/8
  • Opening (In.) 38In
  • Bar Width (In.) 4-23/32
  • Pad Type Smooth
  • Handle Material Steel
  • Clamp Face (In.) phase1-1/2
  • Swivel Type Yes
  • Bar Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list