L CLAMP LIGHT DUTY 18 LN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

L CLAMP LIGHT DUTY 18 LN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D606
  • Mfr. Model # 10D606
  • UNSPSC # 31162900
  • CATALOGUE PAGE # 818
  • Shipping Weight 4.8 lbs

Technical Specs

  • Bar Thickness (In.) 13/32
  • Bar Size (In.) 13/32 x 4-23/32
  • Item F-Clamp
  • Handle Length (In.) 4-23/32
  • Max. Jaw Opening (In.) 18
  • Throat Depth (In.) 4-3/4
  • Screw Size (In.) 23/32
  • Spindle Dia. (In.) 23/32
  • Nominal Rail Size (In.) 31/32 x 15/32
  • Type Light-Duty
  • Nominal Clamping Pressure 1,500 lbs.
  • Pad Type Smooth
  • Handle Material Steel
  • Bar Width (In.) 4-23/32
  • Swivel Pad (In.) 1-1/2 x 5/8
  • Clamp Face (In.) 1-1/2
  • Bar Material Steel
  • Application For Welding and Fabrication
  • Load Capacity (Lb.) 1500
  • Opening (In.) 18In
  • Swivel Type Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list