Skip Content
L CLAMP HEAVY DUTY SERRATED PAD 20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

L CLAMP HEAVY DUTY SERRATED PAD 20

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D633
  • Mfr. Model # 10D633
  • UNSPSC # 31162900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.59 lbs

Technical Specs

  • Application For Welding and Fabrication
  • Bar Size (In.) 7/16 x 5-1/2
  • Item Sliding Arm Bar Clamp, Serrated Pad
  • Handle Length (In.) 5-1/2
  • Bar Thickness (In.) 7/16
  • Load Capacity (Lb.) 4500
  • Nominal Rail Size (In.) 1-17/32 x 25/32
  • Spindle Dia. (In.) phase 27/32
  • Type Heavy Duty
  • Throat Depth (In.) 6-7/8 In
  • Max. Jaw Opening (In.) 20In
  • Screw Size (In.) phase 27/32
  • Nominal Clamping Pressure 4,500
  • Swivel Type Yes
  • Pad Type Serrated
  • Swivel Pad (In.) phase 1-5/8 x 5/8
  • Clamp Face (In.) phase1-5/8
  • Opening (In.) 20In
  • Bar Width (In.) 5-1/2
  • Handle Material Steel
  • Bar Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list