L CLAMP HEAVY DUTY 20 LN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

L CLAMP HEAVY DUTY 20 LN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D625
  • Mfr. Model # 10D625
  • UNSPSC # 31162900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.03 lbs

Technical Specs

  • Application For Welding and Fabrication
  • Bar Size (In.) 7/16 x 5-1/2
  • Item Sliding Arm Bar Clamp
  • Handle Length (In.) 5-1/2
  • Load Capacity (Lb.) 4,500
  • Max. Jaw Opening (In.) 20In
  • Bar Thickness (In.) 7/16
  • Nominal Rail Size (In.) 1-17/32 x 25/32
  • Spindle Dia. (In.) phase 27/32
  • Throat Depth (In.) 6-7/8 In
  • Screw Size (In.) phase 27/32
  • Type Heavy Duty
  • Nominal Clamping Pressure 4,500
  • Opening (In.) 20In
  • Bar Width (In.) 5-1/2
  • Swivel Pad (In.) phase 1-5/8 x 5/8
  • Swivel Type Yes
  • Pad Type Smooth
  • Clamp Face (In.) phase1-5/8
  • Handle Material Steel
  • Bar Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list