L BRACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

L BRACKET

VELVAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FAL4
  • Mfr. Model # 2FAL4
  • UNSPSC # 25172604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Colour -
  • Height (In.) -
  • Includes Mounting Bracket
  • Item L-Bracket
  • Length (In.) -
  • Material Stainless Steel
  • Package Quantity 1
  • Total Length (In.) -
  • Width (In.) -
  • Type -
  • Mirror Size (In.) -
  • Motorized No
  • Heated No
  • Shape Rectangular
  • Lighted No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list