Skip Content
L-BRACKET STINGER BERM 20X20X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

L-BRACKET STINGER BERM 20X20X2

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC48-20202SU-SS
  • Mfr. Model # 48-20202SU-SS
  • UNSPSC # 24111812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 553.0 lbs

Technical Specs

  • Colour Black
  • Height 24"
  • Item Berm
  • Material XR
  • Length 20 ft.
  • Spill Capacity 5984 gal.
  • Width 20 ft.
  • Standards EPA, SPCC, NPDES

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list