!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPILL BERM, 15 X 15 FT, 3,366 GALLON CAPACITY, GEOLOY, XR, BLACK/YELLOW, 30 OZ

SPILL BERM, 15 X 15 FT, 3,366 GALLON CAPACITY, GEOLOY, XR, BLACK/YELLOW, 30 OZ

ENPAC

SPILL BERM, 15 X 15 FT, 3,366 GALLON CAPACITY, GEOLOY, XR, BLACK/YELLOW, 30 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL BERM, 15 X 15 FT, 3,366 GALLON CAPACITY, GEOLOY, XR, BLACK/YELLOW, 30 OZ

SPILL BERM, 15 X 15 FT, 3,366 GALLON CAPACITY, GEOLOY, XR, BLACK/YELLOW, 30 OZ

ENPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,841.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # EPC48-15152SU-SS
  • Mfr. Model # 48-15152-BK-SS
  • UNSPSC # 24111812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 360.0 lbs

Technical Specs

  • Item Spill Berm
  • Bottom Inside Widths 15 ft
  • Height 24 in
  • Includes Wellhead Hood No
  • Length 15 ft
  • Material Geoloy, XR
  • Recycled Content (%) No Recycled Content
  • Sidewall Support Material Geology/XR
  • Product Type Containment Berm
  • Standards EPA 40 CFR 264.175, SPCC, UFC, NPDES
  • Supports NPDES Compliance Yes
  • Width 15 ft
  • Bottom Inside Lengths 15 ft
  • Colour Black/Yellow
  • Includes L Bracket
  • Indoor/Outdoor Use Indoor, Outdoor
  • Manufacturer Warranty 1 yr
  • Material Thickness 30 oz
  • Shape Square
  • Sidewall Type L Bracket
  • Spill Capacity, gal. 3,366 gal
  • Supports EPA Compliance 40 CFR 264.175
  • Supports SPCC Compliance Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list