Skip Content
L-BRACKET STINGER BERM 10X10X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

L-BRACKET STINGER BERM 10X10X2

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC48-10102SU-SS
  • Mfr. Model # 48-10102SU-SS
  • UNSPSC # 24111812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 250.0 lbs

Technical Specs

  • Colour Black
  • Height 24"
  • Item Berm
  • Length 10 ft.
  • Material XR
  • Spill Capacity 1496 gal.
  • Standards EPA, SPCC, NPDES
  • Width 10 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list