Skip Content
L-BOXX 1A WITH 13PC INSERT SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

L-BOXX 1A WITH 13PC INSERT SET

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSCHLBOXX1A
  • Mfr. Model # CHLBOXX1A
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 400
  • Shipping Weight 7.0 lbs

Technical Specs

  • Includes (13) Inserts
  • Item L-BOXX(R) Storage Box
  • Colour Blue
  • Material Plastic
  • Number of Compartments 13
  • Compartment Width 14"
  • Number of Removable Dividers 13
  • Compartment Height 17-1/2"
  • Outside Width 17-1/2"
  • Compartment Length 4-1/2"
  • Outside Length 14"
  • Outside Height 4-1/2"
  • ESD Conductive No
  • Compartment Box Item Storage Box
  • Removable Dividers Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list