Skip Content
L-BOXX 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

L-BOXX 1

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSCHLBOXX1
  • Mfr. Model # CHLBOXX1
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 400
  • Shipping Weight 5.3 lbs

Technical Specs

  • Colour Blue
  • Material Plastic
  • Number of Compartments 1
  • Item L-BOXX(R) Storage Box
  • Compartment Width 14"
  • Includes 4-1/2" Stackable Storage Case
  • Outside Width 17-1/2"
  • Number of Removable Dividers 3
  • Outside Height 4-1/2"
  • Outside Length 14"
  • Compartment Height 17-1/2"
  • Compartment Length 4-1/2"
  • Compartment Box Item Storage Box
  • Removable Dividers Yes
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list