Skip Content
Knock Down Truck, 16 bu, blue vinyl close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Knock Down Truck, 16 bu, blue vinyl

ROYAL BASKET TRUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBAR16BLKDA
  • Mfr. Model # R16BLKDA
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1933
  • Shipping Weight 45.0 lbs

Product Details

Powder coated 3/8 inch steel frame. Removable heavy-duty white canvas or super-strong vinyl liner. Laced to frame with nylon rope through a double row of rust resistant grommets in a reinforced hem. Some assembly required using a hammer and pliers.

Technical Specs

  • Caster Dia. 3"
  • Includes Removable Liner
  • Colour Blue
  • Item Knock Down Basket Truck
  • Optional Lid 10F474
  • Overall Height 36-1/2"
  • Load Capacity 600 lbs.
  • Overall Length 40"
  • Overall Width 28"
  • Frame Material Steel
  • Caster Material Polyurethane
  • Caster Type (4) Swivel
  • Container Material Vinyl
  • Volume Capacity 0.8 cu. yd.
  • Bushel Capacity 16.0
  • Container Height 30"

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List