Skip Content
Knock Down Truck, 10 bu, blue vinyl close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

Knock Down Truck, 10 bu, blue vinyl

ROYAL BASKET TRUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBAR10BLKDA
  • Mfr. Model # R10BLKDA
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs

Product Details

Powder coated 3/8 inch steel frame. Removable heavy-duty white canvas or super-strong vinyl liner. Laced to frame with nylon rope through a double row of rust resistant grommets in a reinforced hem. Some assembly required using a hammer and pliers.

Technical Specs

  • Caster Dia. 3"
  • Colour Blue
  • Item Knock Down Basket Truck
  • Includes Removable Liner
  • Load Capacity 600 lbs.
  • Overall Length 36"
  • Overall Height 31-1/2"
  • Optional Lid 10F472
  • Overall Width 24"
  • Caster Type (4) Swivel
  • Caster Material Polyurethane
  • Frame Material Steel
  • Container Material Vinyl
  • Volume Capacity 0.5 cu. yd.
  • Bushel Capacity 10.0
  • Container Height 25"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list