Skip Content
Keg/Case Truck,500 lb. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Keg/Case Truck,500 lb.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4W325
  • Mfr. Model # 4W325
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 1949
  • Shipping Weight 27.0 lbs

Product Details

Load capacity: 500 lbs. Tubular stair climbers have steel rub straps to reduce wear and negotiate curbs and stairs. Equipped with 1/4 inch thick reinforced, tapered, and beveled noseplates to facilitate keg and case handling. Pneumatic wheels provide load cushioning and high flotation.

Technical Specs

  • Colour Silver
  • For Use With Kegs, Barrels
  • Finish Powder Coated
  • Material Aluminium
  • Overall Depth 14"
  • Item Keg/Case Truck
  • Overall Height 51"
  • Load Capacity 500 lbs.
  • Overall Width 19"
  • Wheel Type Semi-Pneumatic
  • Wheel Diameter 10"
  • Noseplate Width 10"
  • Wheel Width 4"
  • Noseplate Depth 14"
  • Hand Truck Handle Type Continuous Frame Dual Pin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list