Skip Content
KWKPK WI OP CLMP100 BKC100 1 BKW094 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KWKPK WI OP CLMP100 BKC100 1 BKW094

COOPER B-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBLBKP10094
  • Mfr. Model # BKP10094
  • UNSPSC # 31162904
  • CATALOGUE PAGE # 1332
  • Shipping Weight 18.1 lbs

Product Details

KwikWire - adjustable wire rope system replaces jack chain or ATR for support. Dispenser box - includes 100 pieces. BKC150 and 500 ft. spool BKW094.

Technical Specs

  • Item Dispenser Box - Includes 100 pcs. BKC150 & 500 ft. spool BKW094
  • Finish Zinc Plated
  • For Use With Fluorescent Lighting, Wire Basket Tray, Ductwork
  • Includes BKC100 (100 pcs.) Clamps, 3/32" dia. Wire Rope (500 ft.)
  • Description/Special Features Includes a Supply of Kwik-Clamps and a Spool of Wire Rope
  • Sub-Category Fixture Hanging and Mounting
  • Standards UL or cUL Listed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list