Skip Content
KWIKSTART MICRO 12V 600A LIT PB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KWIKSTART MICRO 12V 600A LIT PB

ASSOCIATED EQUIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AEC6600
  • Mfr. Model # 6600
  • UNSPSC # 26111729
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • Item Power Bank/Jump Start
  • Material Injection Molded Plastic
  • Overall Depth 11-1/4"
  • Overall Width 2-3/4"
  • Overall Height 2-3/4"
  • Includes Multiple Adapters for Charging/Power Supply,30 Days Accessories, Charge Adapters, AC Adapter and DC Adapter and Jump Cable
  • For Battery Voltage 12
  • Automatic/Manual Automatic
  • Charger Function Boosting, Charging

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List