Skip Content
Discontinued with Replacement
KWIKSTART 12V 720CCA PWR SUP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KWIKSTART 12V 720CCA PWR SUP

ATEC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AEC6275
  • Mfr. Model # 6275
  • UNSPSC # 26111729
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.0 lbs
Suggested Replacement Product
KWIKSTART, 12V 720CCA, 44AH

Price: NA

Technical Specs

  • Application Jump Start
  • Cable Gauge 2
  • Material Plastic
  • Test Feature Status LED's
  • Cable Length 66"
  • Green Environmental Attribute Product is Rechargeable
  • Charger Function Charging
  • For Battery Voltage 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list