Skip Content
KWIKSTART, 12V 720CCA, 44AH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KWIKSTART, 12V 720CCA, 44AH

ASSOCIATED EQUIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AEC6276
  • Mfr. Model # 6276
  • UNSPSC # 26111729
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Technical Specs

  • Cable Gauge 2 AWG
  • Item Jump Starter
  • Material Injection Molded Plastic
  • Overall Depth 13"
  • Overall Width 16"
  • Overall Height 16"
  • Cable Length 47-1/4"
  • Application Ideal for Jump-starting Cars, Trucks, Boats, Rv's and ?tractors
  • Standards UL Listed
  • For Battery Voltage 12
  • Charger Function Boosting
  • Automatic/Manual Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list