Skip Content
KWIKSTART, 12V 360CCA 22AH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KWIKSTART, 12V 360CCA 22AH

ASSOCIATED EQUIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AEC6256
  • Mfr. Model # 6256
  • UNSPSC # 26111729
  • CATALOGUE PAGE # 2931
  • Shipping Weight 24.0 lbs

Technical Specs

  • Cable Gauge 4 AWG
  • Overall Depth 4.25"
  • Material Injection Molded Plastic
  • Item Jump Starter
  • Overall Width 18"
  • Overall Height 11.5"
  • Cable Length 36"
  • Automatic/Manual Manual
  • For Battery Voltage 12
  • Charger Function Boosting

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List