Skip Content
KWIKPLASTIC EPOXY PUTTY STICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KWIKPLASTIC EPOXY PUTTY STICK

J-B WELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JBW8237F
  • Mfr. Model # 8237F
  • UNSPSC # 13111001
  • CATALOGUE PAGE # 2994
  • Shipping Weight 0.2 lbs

Product Details

An epoxy adhesive for use with ABS, PVC and CPVC plastics. Provide a functional cure in 2 to 3 hours with a work life of 20 to 25 minutes. Off-white.

Technical Specs

  • Size 2 oz. Tube
  • Item 2 oz. Tube
  • Material Epoxy Putty
  • Colour Off White
  • Application Rigid and Semi-Flexible Plastic, ABS, PVC and CPVC Pipes, Automotive Trim and Bumpers, Fibreglass Parts, Vinyl Siding
  • Begins to Harden 25 hr.
  • Type Fast-Setting
  • Characteristics When Cured, it can be Sawed, Drilled, Carved, Sanded and Painted, does Not Adhere to Polyethylene, Polypropylene or Some Other Plastics
  • Tensile Strength 350 PSI
  • Functional Cure 2 hr.-3 hr.
  • Curing Time 3 hr.
  • Work Life 20 to 25 min.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list