Skip Content
KWIKCYCLECRMPR N-INS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KWIKCYCLECRMPR N-INS

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE45505
  • Mfr. Model # 45505
  • UNSPSC # 27111518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.37 lbs

Technical Specs

  • Capacity 22 - 8 AWG
  • For Use With Noninsulated Terminals
  • Handle Type Cushion Grip
  • Includes Die
  • Item Ratchet Crimper
  • Overall Length 9"
  • Adjustable Manual
  • Replacement Die Code None
  • Strips No
  • Cuts No
  • Insulated / Uninsulated Uninsulated
  • Max. Crimping Force Not Rated
  • Primary Crimping Application Electrical Wire and Cable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list