KWIK-STRPR 20-12 AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KWIK-STRPR 20-12 AWG

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE45000
  • Mfr. Model # 45000
  • UNSPSC # 27111510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Wire Stripper
  • Features Built In Cable Stop Guide For Consistent Strip Length And Is Adjustable For Multiple Applications.
  • Handle Type Cushion Grip Molded Surface
  • Standards -
  • Capacity 10 - 34 AWG Solid and Stranded
  • Adjustable Manual
  • Cable Type Insulated
  • Overall Length 9"
  • Functions Stripping and Cutting
  • Handle Material Reinforced Nylon
  • Insulated No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list