Skip Content
KWIK SLITTER POCKET CABLE STRIPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KWIK SLITTER POCKET CABLE STRIPPER

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE1903
  • Mfr. Model # 1903
  • UNSPSC # 27111510
  • CATALOGUE PAGE # 1399
  • Shipping Weight 0.54 lbs

Technical Specs

  • Features 2 Cable Guide Hooks, Adjustable Blade Height
  • Handle Type Ergonomic
  • Capacity 8 AWG - 1250 kcmil
  • Includes (1) Blade
  • Item Cable Stripper
  • Adjustable Manual
  • Cable Type Small and large cable
  • Functions Stripper
  • Handle Material Composite Plastic
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 7"
  • Insulated No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list