Skip Content
KWIK CYCLE W/DIE SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KWIK CYCLE W/DIE SET

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE46800
  • Mfr. Model # 46800
  • UNSPSC # 27111518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Features Full Cycle Ratchet
  • Capacity RG-58, RG-59, RG-62AU
  • Item Ratchet Crimper
  • For Use With BNC and TNC 3-piece Connectors
  • Includes Interchangeable Die
  • Handle Type Cushion Grip
  • Adjustable Manual
  • Replacement Die Code None
  • Overall Length 9"
  • Strips No
  • Primary Crimping Application Voice and Data Cable
  • Cuts No
  • Max. Crimping Force Not Rated
  • Insulated / Uninsulated Uninsulated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list