Discontinued with Replacement
KTI SAW MSTR PLMBRS HOLE 16 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KTI SAW MSTR PLMBRS HOLE 16 PC

MORSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKM169417
  • Mfr. Model # 169417
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.7 lbs
Suggested Replacement Product
HOLE SAW PLUMBERS KIT, 16 PCS.

Your Price: NA

Product Details

16 piece master plumber's bi-metal hole saw kit. Includes sizes 3/4, 7/8, 1-1/8, 1-1/2, 1-3/4, 2-1/4, 2-9/16, 3, 3-1/2, 4, 4-1/4, and 4-1/2 inches. Includes 2 arbors and 2 pilot bits.

Technical Specs

  • Application Cuts Wood, Plastic, Any Machinable Metal
  • Includes Hole Saws: 3/4", 7/8", 1-1/8", 1-1/2", 1-3/4", 2-1/4", 2-9/16", 3", 3-1/2", 4", 4-1/4", 4-1/2" Dia., (2) Arbors, (2) Pilot Drills
  • Item Hole Saw Plumbers Kit
  • Number of Pieces 16
  • Teeth per Inch 4/6
  • Max. Cutting Depth 1-1/2"
  • Hole Saw Product Grouping Hole Saw Kits
  • Thread Size 1/2-20 and 5/8-18
  • Shank Size 3/8" Hex and 7/16" Hex
  • Pilot Drill Size 1/4" dia. x 3-1/16" L and 1/4" dia. x 4-5/16" L
  • Arbor Design Included
  • Tooth Material Bi-Metal
  • Replacement Pilot Drill No. Mfr. No. TACPD4S, TACPD4
  • Replacement Arbor No. Mfr. No. M34C or M45PC
  • Range of Saw Sizes 3/4" - 4-1/2"
  • Saw Sizes Included 3/4", 7/8", 1-1/8", 1-1/2", 1-3/4", 2-1/4", 2-9/16", 3", 3-1/2", 4", 4-1/4", 4-1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list