Skip Content
KT226A MICROLOCKOUT STATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KT226A MICROLOCKOUT STATION

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYKT226A
  • Mfr. Model # KT226A
  • UNSPSC # 39121904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Height 9"
  • Depth 4"
  • Material Plastic
  • Colour Yellow
  • Includes Tags, Hasps, Ties
  • Width 7-1/2"
  • Keyed KD
  • Legend Danger Tag
  • Number of Components 9
  • Max. Number of Padlocks 1
  • Number of Padlocks Included 1
  • Filled/Unfilled Filled
  • Included Padlock Body Material Steel
  • Lockout Application General Lockout/Tagout
  • Item Lockout Station
  • Number of Pockets 1
  • Portable No
  • Standards OSHA 1910.147
  • Language English
  • Wall Mounting Yes
  • Lockout Station Closure Type Open Front
  • Lockout Visibility Board Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list